Pico Crimp & Heat Shrink Nylon Butt Connector, 22-16 AWG Red, 5PK

  • Mfr # 2250PT

  • Zoro # G315681014


product price:  $4.59
/pk 5, $0.92/ea
Sold in multiples of 2 for $9.18

Key Features

Type
Butt Splice
Color
Red
Termination Style
Crimp
Length
0.75 in
Depth
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2250PT
Zoro #
G315681014
UPC #
035704522503
Country of Origin
United States

Dimensions

Length
0.75 in
Depth
1.88 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Termination Style
Crimp
Material
Copper

Description

Seamless Barrel provides for a solid crimp with no barrel splitting. Wire Stop prevents over insertion of wire and flared sleeve provides for easy wire insertion. Translucent Nylon Heat Shrink Sleeve allows for visual inspection of correct wire placement and has a 30% faster shrink time. Insert stripped wire into each end of connector barrel and crimp firmly. Slowly apply heat 212 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a permanent waterproof and corrosion resistant connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.