Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Vinyl-Insulated Quick Connect, Male 0.250in, 16-14 AWG Blue, 19PK
Mfr # 1856KT
Zoro # G215681022
product price:Â
$
2.99
/pk of 19, $0.16/ea
Sold in multiples of 3Â pks for $8.97
Key Features
Color
Blue
Minimum Wire Size
16 AWG
Insulation Material
Vinyl
Depth
1.88 in
Length
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1856KT
- Zoro #
- G215681022
- UPC #
- 035704818569
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Depth
- 1.88 in
- Length
- 0.75 in
Details
- Item
- Wire Connector
- Color
- Blue
- Insulation Material
- Vinyl
- Material
- Copper
Description
Male and Female Quick Connects, together provide a fast and secure wire connection where frequent disconnecting is needed. Quick Connectors slide easily together and pull apart with ease. Insert stripped wire into terminal barrel and crimp firmly. Flared insulation provides for easy wire insertion. When selecting mating connectors always choose terminals of the same width.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov