Pico Crimp & Heat Shrink Ring Terminal, #10 Stud, 16-14 AWG Blue, 5PK

  • Mfr # 2222PT

  • Zoro # G015681031


product price:  $3.89
/pk 5, $0.78/ea
Sold in multiples of 2 for $7.78

Key Features

Overall Length
0.75 in
Contact Material
Copper
Insulation Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2222PT
Zoro #
G015681031
UPC #
035704522220
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.75 in

Details

Item
Ring Terminal
Contact Material
Copper
Insulation Color
Blue

Description

Brazed Seam Terminals provide for a solid crimp with no barrel splitting. Translucent Heat Shrink Sleeve allows for visual inspection of correct wire placement. Insert stripped wire into barrel of Terminal and crimp firmly. Slowly apply heat 300 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a waterproof and corrosion resistant connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.