
Pico Crimp & Heat Shrink Ring Terminal, 5/16in Stud, 12-10 AWG Yellow, 5PK
Mfr # 2233PT
Zoro # G115681030
product price:Â $4.59
/pk 5, $0.92/ea
Sold in multiples of 2 for $9.18
Key Features
Overall Length
0.75 in
Contact Material
Copper
Insulation Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2233PT
Zoro #
G115681030
UPC #
035704522336
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
0.75 in
Details
Item
Ring Terminal
Contact Material
Copper
Insulation Color
Yellow
Description
Brazed Seam Terminals provide for a solid crimp with no barrel splitting. Translucent Heat Shrink Sleeve allows for visual inspection of correct wire placement. Insert stripped wire into barrel of Terminal and crimp firmly. Slowly apply heat 300 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a waterproof and corrosion resistant connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.