Pico Crimp Solder Heat Shrink Butt Connector, 22-16 AWG Red, 5PK

  • Mfr # 2254PT

  • Zoro # G015680997


product price:  $9.19
/pk 5, $1.84/ea

Key Features

Type
Butt Splice
Termination Style
Crimp
Color
Red
Length
0.75 in
Depth
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2254PT
Zoro #
G015680997
UPC #
035704522541
Country of Origin
United States

Dimensions

Length
0.75 in
Depth
1.88 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp
Color
Red
Material
Copper

Description

Soldering gives a strong, permanent, vibration resistant connection. Strip ends of both wires and insert one wire completely through connector. Fray wire strands of both wires, intermingle and overlap ends. Carefully slide wires back through connecter, centering in middle of fluxed solder ring. Crimp both ends of barrel to hold wires in place while soldering. Slowly apply heat 300 Degrees F until solder melts and inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a strong waterproof, vibration and corrosion resistant connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.