Pico Fully-Insulated Nylon Female Quick Connect, 0.250in, 16-14 AWG Blue, 10PK

  • Mfr # 1865KT

  • Zoro # G215681015


product price:  $2.61
/pk 10, $0.26/ea
Sold in multiples of 3 for $7.83

Key Features

Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Material
Nylon
Depth
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1865KT
Zoro #
G215681015
UPC #
35704818651
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Depth
1.88 in
Length
0.75 in

Details

Item
Wire Connector
Color
Blue
Insulation Material
Nylon
Material
Brass

Description

Fully Insulated Female and Male Quick Connects, together provide a fast and secure wire connection where frequent disconnecting is needed. Quick Connectors slide easily together and pull apart with ease. Insert stripped wire into terminal barrel and crimp firmly. Flared insulation provides for easy wire insertion. When selecting mating connectors always choose terminals with same insulation design and same width.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.