Zoro Homepage

Pico GA Terminals Clam Pack Kit, Butt Connectors & Terminals, 46PK

  • Mfr # 0042PT

  • Zoro # G815681002


product price: $5.69
/pk 46, $0.12/ea
Sold in multiples of 2 for $11.38

Key Features

Type
Butt Splice
Termination Style
Crimp
Material
Copper
Color
Blue
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0042PT
Zoro #
G815681002
UPC #
035704101425
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.25 in
Depth
3.63 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp
Material
Copper
Color
Blue

Description

Handy Re-Sealable and Re-Usable Clam Package. Package has the most commonly used 16-14 Gauge Blue Vinyl Insulated Butt Connectors, #10 Stud Rings and Spades and Male and Female Quick Connects. Full instructions on package back for stripping and crimping the terminals. A good starter selection for the Do-It-Yourself individual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.