Pico Halogen Headlamp Assembly for GM/Ford/Chrysler - 3-18 Gauge Leads

  • Mfr # 5460PT

  • Zoro # G516265792


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Material
Plastic
Depth
2.75 in
Housing Color
Blue
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5460PT
Zoro #
G516265792
UPC #
35704554603
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Length
2 in

Details

Material
Plastic
Housing Color
Blue

Description

OEM Style Socket Assembly Replacements. Socket Connector and Harness can become corroded, worn and damaged through the years and in need of replacement. Remove old Connector from vehicle wiring harness and splice in new Pigtail with butt splice connectors. Butt splice connectors sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.