
Pico Halogen Headlamp Assembly - High Beam, 2-18 Gauge Leads
Mfr # 5461PT
Zoro # G216265788
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
Key Features
Housing Color
Black
Depth
2.75 in
Length
1.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5461PT
Zoro #
G216265788
UPC #
35704554610
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.75 in
Length
1.5 in
Details
Housing Color
Black
Material
Plastic
Description
OEM Style Socket Assembly Replacements. Socket Connector and Harness can become corroded, worn and damaged through the years and in need of replacement. Remove old Connector from vehicle wiring harness and splice in new Pigtail with butt splice connectors. Butt splice connectors sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.