Zoro Homepage

Pico Nickle Plated Steel Test Clips - 30 Amp

  • Mfr # 0840PT

  • Zoro # G616326331


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Color
Silver
Depth
2.75 in
Length
1.5 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0840PT
Zoro #
G616326331
UPC #
35704508408
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Color
Silver
Body Material
Steel

Description

Clamps are ideal for replacing worn or damaged clamps on battery chargers, tune-up and testing equipment. Color coded Red and Black for easy polarity identification. Slip insulation off clamp and onto wire. Slip stripped wire through clamp wire loop and crimp ears around wire. Solder for best connection. Slip insulation back over clamp. Set includes one each Red and Black insulated clamps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.