Pico Tubular Lug Ring - 3/8in Stud, 2/0 AWG, Each

  • Mfr # 4539KT

  • Zoro # G315798668


product price:  $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Depth
1.88 in
Material
Copper
Color
Yellow
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4539KT
Zoro #
G315798668
UPC #
35704845398
Country of Origin
China

Dimensions

Depth
1.88 in
Length
0.75 in

Details

Material
Copper
Color
Yellow

Description

Tubular Lug Rings are a seamless one-piece construction designed for heavy duty use. Terminals will not split apart when crimped. Insert stripped cable into end of Terminal. Terminals are flared for easy wire insertion and closed-end to facilitate the use of solder pellets. Use Lug Crimping tool or solder the connections. Can be used with pre-measured Solder Pellets to create a very strong and durable connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.