Pico Universal Marine Battery Terminal, 3/8in Stud Positive Post, 10PK

  • Mfr # 0825C

  • Zoro # G415811106


product price: $24.85
/pk 10, $2.49/ea

Key Features

Color
Gray
Length
3 in
Connection Material
Lead
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0825C
Zoro #
G415811106
UPC #
35704608252
Country of Origin
United States

Dimensions

Length
3 in
Depth
3 in

Details

Color
Gray
Connection Material
Lead

Description

Marine replacement battery terminals feature lead alloy construction for maximum corrosion resistance. Terminal has a 3/8in Stud connection post for Positive Cable. Each terminal comes with a nut and bolt giving tight connections to battery post for solid electrical contact. Before installing select the correct polarity terminal. Brass Wing nuts securely hold battery cable end ring to Marine Terminal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.