Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Vinyl-Insulated Quick Connect, Female 0.250in, 12-10 AWG Yellow, 5PK
Mfr # 1955KT
Zoro # G615681004
product price:Â
$
2.99
/pk 5, $0.60/ea
Sold in multiples of 3 for $8.97
Key Features
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Vinyl
Material
Brass
Length
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1955KT
- Zoro #
- G615681004
- UPC #
- 035704819559
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Length
- 0.75 in
- Depth
- 1.88 in
Details
- Item
- Wire Connector
- Color
- Yellow
- Insulation Material
- Vinyl
- Material
- Brass
Description
Female and Male Quick Connects, together provide a fast and secure wire connection where frequent disconnecting is needed. Quick Connectors slide easily together and pull apart with ease. insert stripped wire into terminal barrel and crimp firmly. Flared insulation provides for easy wire insertion. When selecting mating connectors always choose terminals of the same width.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov