Pico Vinyl-Insulated Ring Terminal, 5/16in Stud, 12-10 AWG Yellow, 11PK

  • Mfr # 1908KT

  • Zoro # G815681033


product price:  $2.99
/pk 11, $0.27/ea
Sold in multiples of 3 for $8.97

Key Features

Insulation Color
Yellow
Contact Material
Copper
Overall Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1908KT
Zoro #
G815681033
UPC #
035704819085
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.75 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Contact Material
Copper

Description

Ring Terminals provide vibration protection should mounting screw become loose. They are easily stacked on stud for multiple connections. Insert stripped wire into barrel of terminal and crimp firmly. Flared insulation provides for easy wire insertion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.