This item is Discontinued.

No Product Image Available

16" Chemical Resistant Gloves, Norfoil Laminate, XL, 1 PR (Discontinued)

  • Mfr # WPL262-XL
  • Zoro # G9307613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPL262-XL
Zoro #
G9307613
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Length
16"
Glove Size
XL
Glove Length
16"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Norfoil Laminate

Description

SILVER SHIELD/4H GLOVES

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.