Zoro Homepage

22 in L x 22 in W, Nitrile Rubber, Black

  • Mfr # FLM4001-22I

  • Zoro # G016211428


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Surface Material
Nitrile Rubber
Color
Black
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM4001-22I
Zoro #
G016211428
UPC #
36226072484
Country of Origin
United States

Dimensions

Length
22 in
Width
22 in

Details

Surface Material
Nitrile Rubber
Color
Black

Description

Stand safely, even around grease and oil, in maximum comfort for long hours on this anti-fatigue mat with patented technology for the perfect mix of cushion and support.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.