4-Drum Foam Wall Spill Berm 56" L x 56" W x 4" H

  • Mfr # PAK853

  • Zoro # G306625713


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Load Capacity
27 gallon
Material
Berm - 22 oz Vinyl, Grate - HDPE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAK853
Zoro #
G306625713
UPC #
-
Country of Origin
China

Dimensions

Width
56 in
Length
56 in
Height
4 in

Details

Load Capacity
27 gallon
Material
Berm - 22 oz Vinyl, Grate - HDPE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.