Zoro Homepage

5 ft L x 3 ft W, Styrene-Butadiene Rubber, Black

  • Mfr # FLM4000-1114

  • Zoro # G716211421


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Surface Material
Styrene-Butadiene Rubber
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM4000-1114
Zoro #
G716211421
UPC #
36226072439
Country of Origin
United States

Dimensions

Length
5 ft
Width
3 ft

Details

Color
Black
Surface Material
Styrene-Butadiene Rubber

Description

Stand in maximum comfort for long hours on this anti-fatigue mat with patented technology for the perfect mix of cushion and support.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.