Absorbent Mat Pad, 16.2 gal. Universal, Maintenance Absorbed, Gray, Polypropylene, PVC (Discontinued)
- Mfr # MAT275
- Zoro # G8042955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MAT275
Zoro #
G8042955
UPC #
-
Country of Origin
United States
Dimensions
Length
20"
Width
15"
Details
Perforations
No
Fluids Absorbed
Universal, Maintenance
Material
Polypropylene, PVC
Color
Gray
Item
Absorbent Mat Pad
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
16.2 gal.
Volume Absorbed per Pkg.
16.2 gal
Description
Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 16.2 gal, Material Polypropylene, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.