Absorbent Mat Pad, 22 gal, Oil Only, Petroleum, White, Polypropylene, 50 PK (Discontinued)
- Mfr # MAT4106
- Zoro # G7924007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT4106
Zoro #
G7924007
UPC #
-
Country of Origin
United States
Dimensions
Length
20"
Width
16"
Details
Item
Absorbent Mat Pad
Volume Absorbed per Pkg.
22 gal
Material
Polypropylene
Color
White
Perforations
Center Along Width
Fluids Absorbed
Oil Only, Petroleum
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
22 gal.
Description
Fluids Absorbed Oil Only, Petroleum, Volume Absorbed per Pkg. 22 gal, Material Polypropylene, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.