This item is Discontinued.

Pig Absorbent Pillow, 11 gal, 6 in x 18 in, Oils, Various, Polypropylene Absorbent Steel, 30 PK PIG400

Absorbent Pillow, 11 gal, 6 in x 18 in, Oils, Various, Polypropylene Absorbent Steel, 30 PK (Discontinued)

  • Mfr # PIG400
  • Zoro # G8420316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIG400
Zoro #
G8420316
UPC #
036226014255
Country of Origin
United States

Dimensions

Size
6 in x 18 in
Length
18 in
Width
6 in
Diameter
6 in

Details

Item
Absorbent Pillow
Volume Absorbed per Pkg.
11 gal
Volume Absorbed (Pack, Each)
11 gal/pk; 0.3789 gal/sock
Material
Polypropylene Absorbent Steel
Color
Various
Includes
(30) Pom Poms
Fluids Absorbed
Oils
UV Resistant
No
Connector Type
Wire Tie
Series
PIG
Volume Absorbed Per Pkg.
11.6 gal.
Spill Control - Fluids Absorbed
Oil-Based Liquids
Filler Material
Polypropylene
Volume Absorbed Range
10 to 19 gal
Item - Spill Control
Absorbent Pillow
Static Dissipative
No
Outside Skin Material
Polypropylene
Composition
Polypropylene Filler with Polypropylene Skin
Sock/Boom Profile
Flat
For Use With Chemical or Metal Type
Fuels, Oil-Based Liquids, Oils
Product Type
Pom Pom Skimmer
Floating
Yes
Specialized Applications
Beaches, Piers, Ponds
Neutralizing
No
Color/Pattern
Multi
Volume Absorbed Per Sock/Boom
0.38 gal
Mildew Resistant
No
Connector Material
Steel

Description

Product Type Pom Pom Skimmer, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 6 in x 18 in, Volume Absorbed Per Sock/Boom 0.38 gal, Volume Absorbed per Pkg. 11 gal, Color/Pattern Multi, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Flat, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.