Zoro Homepage

Sorbent Roll, 13 gal, 24 in x 75 ft, Universal, Gray, Polypropylene

  • Mfr # MAT608-748

  • Zoro # G8043917


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
13 gal
Material
Polypropylene
Size
24 in x 75 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT608-748
Zoro #
G8043917
UPC #
036226010707
Country of Origin
United States

Dimensions

Size
24 in x 75 ft
Length
900 in
Width
24 in
Perforated Size
10 in x 24 in
Perforation Along Length
10 in
Roll Width
24 in
Roll Length
75 ft
Perforation Along Width
24 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
13 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Layers of Construction
8
Item - Spill Control
Absorbent Roll
Perforations
Yes
Recycled Content (%)
No Recycled Content
UV Resistant
No
Spill Control - Fluids Absorbed
Universal
Static Dissipative
No
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
13.5 gal.
Volume Absorbed Range
10 to 19 gal
Standards
29 CFR 1910.22(a)(2)
Includes
Coverstock
Series
Chat Mat
Volume Absorbed (Pack, Each)
13 gal/pk, 13.5 gal/pad
Color/Pattern
Gray
Number of Layers
8-ply
Dimpled
Yes
Flame Resistant
Yes
Volume Absorbed Per Pound
29 gal
Sorbent Capacity
13 gal
Leak Resistant Backing
No
Printed Message
Clean Up, Mom Doesn't Work Here
Foot Traffic
Light
Neutralizing
No
Floating
No
Wringable
Yes
Printed Pictogram
Spill Symbol
Incluces Coverstock
Yes
Coverstock Material
Spunbond
Connector Type
No Connector
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
Coverstock
Weight
24 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
10 gal
Core Construction
Meltblown
Bonding Type
Thermally Bonded
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 75 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 13 gal, Volume Absorbed Per Pound 29 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.