Zoro Homepage
This item is Discontinued.
Pig Absorbent Roll, 32 gal, 24 in x 150 ft, Oil-Only, Brown, Polypropylene MAT502-01

Absorbent Roll, 32 gal, 24 in x 150 ft, Oil-Only, Brown, Polypropylene (Discontinued)

  • Mfr # MAT502-01
  • Zoro # G8234974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT502-01
Zoro #
G8234974
UPC #
036226010189
Country of Origin
Unknown

Dimensions

Size
24 in x 150 ft
Length
1,800 in
Width
24 in
Perforated Size
10 in x 12 in
Perforation Along Width
12 in
Roll Width
24 in
Roll Length
150 ft
Perforation Along Length
10 in

Details

Item
Absorbent Roll
Volume Absorbed per Pkg.
32 gal
Volume Absorbed (Pack, Each)
32 gal/pk
Material
Polypropylene
Color
Brown
Perforations
Yes
Sorbent Capacity
32 gal
Fluids Absorbed
Oil-Only
UV Resistant
No
Perforated
Yes
Layers of Construction
8
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Oil-Based Liquids
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
32.4 gal.
Volume Absorbed Range
30 to 39 gal
Absorbency Weight
Heavy
Static Dissipative
No
Standards
29 CFR 1910.22(a)(2)
Dimpled
Yes
Wringable
Yes
Color/Pattern
Brown
Flame Resistant
Yes
Foot Traffic
Light
Volume Absorbed Per Pound
71 gal
Floating
Yes
Product Type
Sorbent Roll
Incinerable
Yes
For Use With Chemical or Metal Type
Oil Only
Dispenser Box
No

Description

Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 24 in x 150 ft, Volume Absorbed per Pkg. 32 gal, Volume Absorbed Per Pound 71 gal, Color/Pattern Brown, Material Polypropylene, Perforated Yes, Perforated Size 10 in x 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.