This item is Discontinued.

Pig Absorbent Traffic Floor Mat, 5.8 gal, Universal, Black, Polypropylene MAT3224-BK

Absorbent Traffic Floor Mat, 5.8 gal, Universal, Black, Polypropylene (Discontinued)

  • Mfr # MAT3224-BK
  • Zoro # G2369145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT3224-BK
Zoro #
G2369145
UPC #
036226023080
Country of Origin
Unknown

Dimensions

Length
50 ft
Width
36"

Details

Item
Absorbent Traffic Floor Mat
Volume Absorbed per Pkg.
5.8 gal
Material
Polypropylene
Color
Black
Perforations
No
Fluids Absorbed
Universal
UV Resistant
No
Perforated
No
Recycled Content (%)
No Recycled Content
Item - Spill Control
Absorbent Roll
Static Dissipative
No
Volume Absorbed Per Pkg.
5.8 gal.
Standards
NFSI Certified
Volume Absorbed Range
0 to 9 gal
Absorbency Weight
Medium
Spill Control - Fluids Absorbed
Universal
Layers of Construction
1

Description

Fluids Absorbed Universal, Volume Absorbed per Pkg. 5.8 gal, Material Polypropylene, Perforated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.