Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTR026
Zoro #
G801866376
UPC #
036226049813
Country of Origin
United Kingdom
Dimensions
Leak Diverter Width
16 in
Leak Diverter Length
16 in
Length
1 ft. 4"
Width
1 ft. 4"
Leak Diverter Dimensions
16 in x 16 in
Details
Item
Absorb/Lock Ceiling Leak Catcher
Diverter Color
Yellow
Includes
Foldable Container, (3) Absorbent Pads, (3) Disposal Bags
Shape
Square
Net Weight
3.57 lb
Number of Hanging Straps Included
0
Number of Clips Included
0
Series
WTR
Telescoping Pole Included
No
Leak Diverter Application
Ceiling
Printed Message
Caution
Components Included
Container, Liner, Water Absorbing Pads
Indoor/Outdoor Use
Indoor
Description
Diverter Type Not Applicable, Leak Diverter Length 16 in, Leak Diverter Width 16 in, Yellow, Diverter Material Not Applicable, Leak Diverter Hose Included Not Applicable, Item Absorb/Lock Ceiling Leak Catcher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.