Zoro Homepage

All Purpose Wipes 9-1/2" x 16", White, 900/Box, 12PK

  • Mfr # WIP311

  • Zoro # G4138760


product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns

Key Features

Material
Cellulose with Adhesive Binder
Color
White
Sheet Size
16 in x 9 1/2 in
Container Type
Pop-Up Box
Number of Sheets
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIP311
Zoro #
G4138760
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
16 in x 9 1/2 in
Sheet Length
16 in
Sheet Width
9 1/2 in

Details

Item
All Purpose Wipes
Material
Cellulose with Adhesive Binder
Color
White
Container Type
Pop-Up Box
Number of Sheets
900
Series
PR40

Description

All Purpose Wipes, White, Cellulose with Adhesive Binder, Sheet Length 16 in, Sheet Width 9 1/2 in, Number of Sheets 900, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.