Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Carpet Protection Mat, Polyester, Gray, 3 ft W x 50 ft L GRPCP36201-GY

Carpet Protection Mat, Polyester, Gray, 3 ft W x 50 ft L (Discontinued)

  • Mfr # GRPCP36201-GY
  • Zoro # G001866381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP36201-GY
Zoro #
G001866381
UPC #
036226050451
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
50 ft
Size
3 ft x 50 ft
Length
50 ft
Width
3 ft
Perforated Size
Not Perforated
Diameter
3 in
Roll Length
50 ft
Roll Width
3 ft
Mat Width
3 ft.
Mat Length
50 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
4 gal/Roll
Weight
24 lb
Color
Gray
Perforations
No
Fluids Absorbed
Grease, Oils, Water
Backing Material
Adhesive Backed
Sorbent Capacity
4 gal (Roll)
Surface Material
Polyester
Material
Polyester, Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Product Type
Carpet Protection Mat
Border Color
Gray
Backing Properties
Adhesive, Leak Resistant
Includes Coverstock
No
Features
Extra Absorbency
Wringable
Not Wringable
Land Fill Disposable
Yes
UV Resistant
Yes
Dispenser Box
No
Floating
No
Standards
ADA-Compliant
Flame Resistant
Yes
Package Type
Poly Bags
Static Dissipative
No
Color/Pattern
Gray
Volume Absorbed per Pkg.
4 gal
Leak Resistant Backing
Yes
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
Incinerable
Yes
Series
GRPCP
Neutralizing
No
Perforated
No
Foot Traffic
Heavy
Quantity/Tablet
28
Adhesive Backing
Yes
Recycled Content (%)
100%
Volume Absorbed Per Pad
4 gal
Mat Color
Gray
Anti-Slip Surface
Yes
Application
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
Resistance Properties
UV Resistant
ADA Compliant
Yes
Surface Design
Smooth
Antimicrobial
No
Printed Image or Message
None
Absorbent Capacity
4 gal
For Surface Type
Carpet
Backing Characteristics
Adhesive
Latex Free
No
Mat Product Type
Carpet Protection Mat
For Carpet Type
Low Pile Carpet

Description

Carpet Protection Mat, Surface Design Smooth, Absorbent Capacity 4 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Gray, Color Gray, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.