Shop All Packing Tapes
Pig
Chem Resist Seam-SealingTape, Yellow/Black LDPE
Mfr # WPL591
Zoro # G1932353
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Tape Width 2 in
- Thickness 12 mil
- Color Yellow
- Dimensions 2 in x 180 ft
Product Information
- Brand Pig
- MFR # WPL591
- Zoro # G1932353
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Dimensions | 2 in x 180 ft |
Length | 180 ft. |
Width | 2 in |
Overall Length | 180 ft |
Details
Description
Chem Resist Seam-SealingTape, Adhesive Type Acrylic Adhesive, Color Yellow, Hazard Type Dry Particulate, Gas Tight, Liquid Tight, Material LDPE, Overall Length 180 ft, Tape Width 2 in, Thickness 12 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Pallet Stretch Wrap 15"x70x1500', PK4 (PSF10)
- C-LINE PRODUCTS Slide-N-Grip Binding Bars 11 x 1/4", Black, Pk100 (34441)
- DEERLUX Black Leather Business Portfolio with Handles, Includes Large Notepad and Tablet Sleeve (QI003310)
- ZORO SELECT Strapping Buckle, 1/2 to 5/8 In., PK250 (16P029)
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62400)
- SHURTAPE Carton Sealing Tape, Clear, 72mm W, PK24 (HP 500)
- UNIVERSAL Box Sealing Tape, 2 in x 55 yards, 2 mil Thick, Clear, PK6 (UNV63000)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x110Yd, 6RL/PK, Clear 6PK (DUC240054)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 6/Case (T90522916PK)
- Pig Packing Tapes