Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H

  • Mfr # PAK792

  • Zoro # G806625541


product price:  $1,113.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
359 gallon
Height
1 ft
Length
10 ft
Width
8 ft
Material
Sump - 25 oz Co-Polymer Geomembrane, Support Skin, Skirt - PVC, Support Struts - Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAK792
Zoro #
G806625541
UPC #
3622601344
Country of Origin
Multiple

Dimensions

Height
1 ft
Length
10 ft
Width
8 ft

Details

Container Capacity
359 gallon
Material
Sump - 25 oz Co-Polymer Geomembrane, Support Skin, Skirt - PVC, Support Struts - Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.