This item is Discontinued.

Pig Drip Pad System, 4 gal Spill Capacity, polypropylene PAK227

Drip Pad System, 4 gal Spill Capacity, polypropylene (Discontinued)

  • Mfr # PAK227
  • Zoro # G1891018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAK227
Zoro #
G1891018
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
72 1/2 in
Outside Length
74 in
Outside Width
30 in
Outside Dimensions
74 in L x 30 in W x 1 in H
Pad Size
72 1/2 L x 28 W
Pad Length
72 1/2 in
Pad Width
28 in

Details

Item
Sorbent Pad
Color
White
Spill Capacity
4 gal
Material
Polypropylene
Includes
Refill for Outdoor Drip Pad System, Drip Pad
Standards
SPCC
Spill Capacity, gal.
4 gal
Fluids Absorbed
Fuels, Oils
UV Resistant
No
Volume Absorbed per Pkg.
4 gal
Static Dissipative
No
Pad Material
Polypropylene
Components Included
(1) Pad, (7) Grommets
Series
PAK
Number of Pads Included
1
Product Weight
13.75 lb
Recycled Content (%)
No Recycled Content
Drip Pillow Color
Black/White
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26
Indoor/Outdoor Use
Outdoor
Product Type
Sorbent Pad
For Use With Mfr. Model Number
MAT4305
Pad Color
White
Supports SPCC Compliance
Yes
Number of Grommets
7
For Use With Brand
PIG
"Spill Capacity
4 gal
Includes Coverstock
No Coverstock
Core Construction
Meltblown
Connector Type
No Connector
Package Type
Box
Perforated
Not Perforated
Bonding Type
Thermally Bonded
Number of Pads
1
Neutralizing
No
Adhesive Backing
No

Description

Product Type Sorbent Pad, Fluids Absorbed Fuels, Oils, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 4 gal, Material Polypropylene, Number of Layers Not Applicable, Perforated Not Perforated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.