Pig

Entrance Mat, Black 3/16 in Thick


product price: $87.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mat Shape Rectangle
  • Thickness 3/16 in
  • Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants
  • Size 3 ft x 10 ft
  • Backing Material Adhesive Backed
See all product information

Product Information

  • Brand Pig
  • MFR # GRP913X10-BK
  • Zoro # G5126302
  • UPC #
    036226038565
  • Country of Origin United States
  • Category Entrance Mats

Dimensions

Size 3 ft x 10 ft
Overall Width 3 ft
Overall Length 10 ft

Details

Item Entrance Mat
Color Black
Mat Shape Rectangle
Thickness 3/16 in
Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants
Backing Material Adhesive Backed
Surface Application Scraping
Resistance Properties UV Resistant
Autoclavable No
Reversible No
Antimicrobial No
Indoor/Outdoor Indoor
Printed Image or Message None
ADA Compliant Yes
Reinforcement Material Adhesive Backing, Polyester Absorbent
Crush Resistant Yes
Underside Backing Proprietary Adhesive
Surface Material Polyester
Absorbent Capacity 2.72 gal
NFSI High Traction Certified Yes
Face Material Weight 4.6 lb
Surface Design Berber
Mat Type Entrance Mat
Welding Safe No
Anti-Slip Surface Yes
Standards ADA Compliant, ANSI B101.1-2009
Fluids Absorbed Grease, Oils, Water
Edge Style Straight

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 2.72 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Crush Resistant Yes, Edge Style Straight, Face Material Weight 4.6 lb, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.