Shop PIG

Entrance Mat, Polyester, 1/4 in Thick, Black, 4 ft W x 6 ft L

  • Mfr # GRP914X6-BK
  • Zoro # G8094898

product price: 
$
82.15
/ea

Key Features

Overall Width
4 ft
Overall Length
6 ft
Size
4 ft x 6 ft
Backing Material
Adhesive Backed
Surface Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRP914X6-BK
Zoro #
G8094898
UPC #
036226047987
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
6 ft
Size
4 ft x 6 ft
Thickness
1/4 in
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Entrance Mat
Color
Black
Backing Material
Adhesive Backed
Surface Material
Polyester
Indoor/Outdoor
Indoor
Edge Style
Straight
Mat Shape
Rectangle
Brake Fluid Resistant
Not Found
Oil Resistant
Yes
Mat Weaving
Solid
Standards
ADA Compliant, ANSI B101.1-2009
Antimicrobial
No
Flame Resistant/Fire Retardant
Flame Resistant
Scrape/Dry
Dry
Application
Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants
Face Material Weight
4.43 lb
Autoclavable
No
Welding Safe
No
Absorbent Capacity
5.4 gal
Underside Backing
Proprietary Adhesive
Fluids Absorbed
Grease, Oils, Water
Surface Application
Scraping
Anti-Slip Surface
Yes
Resistance Properties
UV Resistant
Reinforcement Material
Adhesive Backing, Polyester Absorbent
Crush Resistant
Yes
Reversible
No
Surface Design
Berber
ADA Compliant
Yes
Mat Type
Entrance Mat
Printed Image or Message
None
NFSI High Traction Certified
Yes
Series
GRP9

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 5.4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Crush Resistant Yes, Edge Style Straight, Face Material Weight 4.43 lb, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, NFSI High Traction Certified Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.