Entrance Mat, Polyester, 1/4 in Thick, Gray, 4 ft W x 6 ft L
- Mfr # GRP914X6-GY
- Zoro # G8094925
product price:Â
$
82.15
/ea
Key Features
Overall Width
4 ft
Overall Length
6 ft
Size
4 ft x 6 ft
Backing Material
Adhesive Backed
Surface Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRP914X6-GY
- Zoro #
- G8094925
- UPC #
- 036226047994
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 ft
- Overall Length
- 6 ft
- Size
- 4 ft x 6 ft
- Thickness
- 1/4 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 5.4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Material Adhesive Backed, Color Gray, Crush Resistant Yes, Edge Style Straight, Face Material Weight 4.43 lb, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, NFSI High Traction Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.