Entrance Mat, Polyester, 1/8 in Thick, Black, 3 ft W x 25 ft L

  • Mfr # GRP913X25-BK

  • Zoro # G5115308


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
25 ft
Color
Black
Backing Material
Adhesive Backed
Surface Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRP913X25-BK
Zoro #
G5115308
UPC #
036226030101
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
25 ft
Size
3 ft x 25 ft
Thickness
1/8 in
Width
36 in
Length
300 in
Perforated Size
Not Perforated
Roll Width
36 in
Roll Length
25 ft
Mat Width
3 ft
Mat Length
25 ft
Mat Thickness
1/8 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Adhesive Backed
Surface Material
Polyester
Indoor/Outdoor
Indoor
Edge Style
Straight
Absorbency Weight
Heavy
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Volume Absorbed Per Pkg.
6.8 gal.
Spill Control - Fluids Absorbed
Universal
Standards
ADA Compliant, ANSI B101.1- 2009
Item - Spill Control
Absorbent Roll
Material
Polyester
Layers of Construction
2
Perforated
No
Static Dissipative
No
Recycled Content (%)
100%
Perforations
No
Fluids Absorbed
Universal
Features
Berber Carpet, Stylish Safe Floor Solution, Vacuum or Deep Clean
Series
GRP9
Volume Absorbed per Pkg.
6 gal
Incinerable
Yes
Floating
No
Product Type
Sorbent Roll
Package Type
Roll
Foot Traffic
Heavy
Volume Absorbed (Pack, Each)
6 gal/pk
Neutralizing
No
Printed Message
No Message
Leak Resistant Backing
Yes
Color/Pattern
Black
Adhesive Backing
Yes
Connector Type
No Connector
Land Fill Disposable
Yes
Sorbent Capacity
6 gal
Backing Properties
Adhesive, Leak Resistant
Flame Resistant
Yes
Dispenser Box
No
Legend
No Legend
Mat Shape
Rectangle
Mat Surface Material
Polyester
Mat Backing Material
Proprietary Adhesive Material
Mat Environment
Indoor
Mat Color
Black
Flame Resistant/Fire Retardant
Flame Resistant
NFSI High Traction Certified
Yes
ADA Compliant
Yes
Reversible
No
Anti-Slip Surface
Yes
Mat Type
Entrance Mat
Antimicrobial
No
Surface Application
Scraping
Welding Safe
No
Resistance Properties
UV Resistant
Crush Resistant
Yes
Absorbent Capacity
6.8 gal
Printed Image or Message
None
Minimum Performance Temperature
55 Degrees F
Surface Design
Berber
Application
Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant
Reinforcement Material
Adhesive Backing, Polyester Absorbent
Autoclavable
No
Maximum Performance Temperature
120 Degrees F

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 6.8 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Crush Resistant Yes, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.