Shop All Repair Putties
Pig
Epoxy Putty, Multipurpose, Gray, PK12
Mfr # PTY201
Zoro # G0379928
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose
- Size 4 oz
- Container Type Tube
- Color Gray
- Functional Cure 20 min
Product Information
- Brand Pig
- MFR # PTY201
- Zoro # G0379928
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Description
Putty, Container Type Tube, Application Multipurpose Repair, Base Material Epoxy, Color Gray, Container Size 4 oz, Full Cure Time 1 hr, Maximum Performance Temperature 250 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 3 min, Finishing Features Machinable, Paintable, Sandable, For Use On Surface Material Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Steel, Wood, Flash Point Greater than 200 Degrees F, For Use With Metal and Plastic, Maximum Setting Time 20 min
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Gray (165GY4A)
- IRION-AMERICA Caulk Gun, 28 oz, Cartridge, Professional Grade, Rubber Handle, 18:1 (9900002)
- ZORO SELECT Thread Sealant Tape, White, 1" W, 520" L (800RW7)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46704)
- PIG PIG Plug-N-Seal Patching Paste ext. dia. 3.5" x 2.75" H (PTY220)
- PIG PIG Steel Epoxy Putty 6 each/box 7" L, 6PK (PTY264)
- PIG PIG Multi-Purpose Epoxy Putty 40 each/box 1.5" L, 40PK (PTY230)
- PIG PIG Plug-N-Seal No-Freeze Patching Paste ext. dia. 3.5" x 2.5" H (PTY223)
- PIG PIG Wet Surfaces Epoxy Putty 6 each/box 7" L, 6PK (PTY259)
- LOCTITE Gray Fixmaster® Steel Liquid, 4 lb. Kit (235618)
- DUCK BRAND Mounting Putty, Removable, 56G, 4/PK, White, PK4 (DUCPTY2)
- Pig Repair Putties