Shop All Bacteria & Dust Control Mats
Pig
Footwear Sanitizing Mat, 24" L, 32" W
Mfr # SAN200
Zoro # G8095117
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Black
- Overall Width 32 in
- Overall Length 2 ft
- Well Capacity 0.5 gal
- Mat Thickness 1/2 in
Product Information
- Brand Pig
- MFR # SAN200
- Zoro # G8095117
- Country of Origin India
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 32 in |
Overall Length | 2 ft |
Edge Height | 1/2 in |
Sheet Size | 32 in x 2 in |
Details
Description
Sanitizing/Disinfecting Mat, Edge Height 1/2 in, Surface Design Finger, Application Construction, Food and Beverage Processing, Grocery/Retail, Health Care/Lab, Industrial; Commercial, Institutional Facilities, Restaurants, Base Material Rubber, Edge Style Beveled, For Environment Sanitary, Indoor/Outdoor Outdoor, Mat Color Black, Mat Thickness 1/2 in, Mat Type Sanitizing/Disinfecting Mat, Overall Length 2 ft, Overall Width 32 in, Printed Image or Message None, Stripe Pattern Solid/No Stripes
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 5 1 pc, 3PK (844815)
- LYLE Truck Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, No Text, W11-10-30DA (W11-10-30DA)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK2)
- AFS Full Body Protective Suit (1007)
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN15)
- CONDOR Tacky Mat, White, 24 x 45 In, PK4 (6GRA6)
- ZORO SELECT Tacky Mat, White, 36 x 45 In, PK4 (2UYC7)
- CONDOR Tacky Mat, Gray, 36 x 36 In, PK4 (6GRC5)
- CONDOR Tacky Mat, White, 36 x 36 In, PK4 (6GRC6)
- ENVIROTACK&TRADE EnviroTack 24x36 60-Layer Blue Disposable Adhesive Mat (PS 2436 64 B)
- CONDOR Tacky Mat Replacement Pads, Gray, PK4 (WMA30-2430G)
- Pig Bacteria & Dust Control Mats