Shop PIG
See all product information
Create Account
Grease Trap Treatment, Jug, 1 gal
- Mfr # CLN940
- Zoro # G311591843
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
Color
Clear/White
Application Temperature
Works from 42 Degrees F ( 5.5 Degree C) to 120 Degrees F (49 Degree C)
Composition
Water 88-91%, Alkypolyglycoside 4-7%, Bacterial Cultures 4-6%
VOC Content
VOC-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLN940
- Zoro #
- G311591843
- UPC #
- 036226066360
- Country of Origin
- United States
- Item
- Grease Trap Treatment
- Color
- Clear/White
- Application Temperature
- Works from 42 Degrees F ( 5.5 Degree C) to 120 Degrees F (49 Degree C)
- Composition
- Water 88-91%, Alkypolyglycoside 4-7%, Bacterial Cultures 4-6%
- VOC Content
- VOC-Free
- VOC Content Weight Percentage_x
- VOC-Free
- Primary Chemical
- Alkypolyglycoside, Bacterial Cultures
- Cleaner Form
- Liquid
- Fragrance
- Citrus
- Garbage Disposal Safe
- No
- Wire Color
- Clear/White
- pH Value
- Neutral
- Biodegradable
- Yes
- Recommended Dilution
- 1:15
- Compatible Pipe Material
- Asphalt, Concrete
- Container Type
- Jug
- Cleaner Type
- Floor Drain, Sink
- Septic System Safe
- Yes
Dimensions
- Container Size
- 1 gal
Description
Grease Trap Treatment, Cleaner Type Floor Drain, Sink, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Citrus, Product Label Microbial Food Processing Oil Remediator, Ready to Use/Concentrated Concentrated, Standards Not Applicable, Biodegradable Yes, Color Clear/White, Compatible Pipe Material Asphalt, Concrete, Flash Point Not Applicable, Primary Chemical Alkypolyglycoside, Bacterial Cultures
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.