Oil Remediator for soil and grass
- Mfr # CLN950
- Zoro # G611591840
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
White
Container Type
Bottle
Flame Resistant
No
Product Form
Liquid
Product Type
Oil-Eating Microbes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLN950
- Zoro #
- G611591840
- UPC #
- 036226066438
- Country of Origin
- United States
- Color
- White
- Container Type
- Bottle
- Flame Resistant
- No
- Product Form
- Liquid
- Product Type
- Oil-Eating Microbes
- Activated Lifespan
- 1 mo
- For Use On
- Asphalt, Concrete, Grass, Soil, Water
- Volume Treated per Package
- 1 lb
- Shell Material
- Proprietary Ingredients
- Shelf Life
- 10 yr
- Item
- Oil-Eating Microbes
- Material
- Proprietary Ingredients
- Wire Color
- White
Dimensions
- Container Size
- 1 gal
Description
Oil-Eating Microbes, Product Form Liquid, Product Type Oil-Eating Microbes, Container Size 1 gal, Activated Lifespan 1 mo, Container Type Bottle, For Use On Asphalt, Concrete, Grass, Soil, Water, Material Proprietary Ingredients
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.