Heavy-Duty Poly Modular Spill Deck 54.5" L x 27.25" W x 4.25" H

  • Mfr # PAK465

  • Zoro # G906625496


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
18 gallon
Height
4.25 in
Length
54.5 in
Width
27.25 in
Material
Sump - Polyethylene (LDPE) w UV Inhibitor, Grate - Polyethylene (HDPE), Bulkhead Fittings - Polypropylene, Gaskets - EPDM & Polypropylene, T-Strips - Polyethylene, Wrench - Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAK465
Zoro #
G906625496
UPC #
3622601249
Country of Origin
United States

Dimensions

Height
4.25 in
Length
54.5 in
Width
27.25 in

Details

Container Capacity
18 gallon
Material
Sump - Polyethylene (LDPE) w UV Inhibitor, Grate - Polyethylene (HDPE), Bulkhead Fittings - Polypropylene, Gaskets - EPDM & Polypropylene, T-Strips - Polyethylene, Wrench - Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.