Latching Drum Lid, Black

  • Mfr # DRM659-BK

  • Zoro # G7832027


product price:  $457.00
/ea
Free Shipping & Returns

Key Features

Drum Cover Style
Latching Lid
Drum Cover Color
Black
Drum Cover Material
Steel
Number of Openings
0
Drum Cover Opening Dia.
No Openings
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRM659-BK
Zoro #
G7832027
UPC #
036226600007
Country of Origin
Multiple

Dimensions

Drum Cover Opening Dia.
No Openings
Outside Dia.
23 1/4 in
Overall Height
4.38 in
Outside Diameter
23 1/2 in
For Maximum Shackle Diameter
1/4 in
Center Opening Diameter
22 1/2 in
For Drum Outside Diameter
23 1/2 in

Details

Drum Cover Style
Latching Lid
Drum Cover Color
Black
Drum Cover Material
Steel
Number of Openings
0
For Use With
55 gal Drums
Item
Drum Lid
Drum Lid Color
Black
Seal Material
Nitrile Rubber
Number of Bung Holes
0
Resistance Properties
Chemical Resistant
Handle Style
Latching Handle
Fusible Link
Fusible Link Not Included
Drum Closure
Latching Lid
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Compatible Drum Manufacturer Part Number
DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837
Cover Material Finish
Powder Coated
Lock Type
Padlockable
Features
Easy Access Lid Closes, Easy In and Out Drum Access, Easy Lid Removal, Keep Drum Contents Dry and Secure, Long Service Life, Reduce Vapor Emissions
Cover Color
Black
Cover Material
Steel
Includes Gasket
Gasket Included
For Drum Capacity
55 gal
For Drum Type
Open Head Steel Drums
Includes Handle
Handle Included

Description

Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, Center Opening Diameter 22 1/2 in, Cover Color Black, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.