Zoro Homepage

LeakBlocker Dike, Yellow, 2-1/4 In

  • Mfr # PLR212

  • Zoro # G7914261


product price: $427.00
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Length
10 ft
Width
2 1/4 in
Color
Yellow
Height
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR212
Zoro #
G7914261
UPC #
036226014927
Country of Origin
United States

Dimensions

Length
10 ft
Width
2 1/4 in
Height
1 3/8 in
Straight Section Dimensions
10 ft x 2 1/4 in x 1 3/8 in
Straight Section Height
1 3/8 in
Straight Section Width
2 1/4 in
Straight Section Length
10 ft

Details

Item
Spill Dike
Material
Polyurethane
Color
Yellow
Application
Spill Containment
Recycled Content (%)
No Recycled Content
Max Liquid Temp Exposure
225 ¿F for up to 30 min
Supports SPCC Compliance
Yes
Number of Straight Sections
1
Max Temp Limit
160 Degrees F
Min Temp Limit
0 Degrees F
Shape
Triangular
For use with Surface Type
Smooth Surfaces
Seals Automatically To Floor
Yes
Components Included
(1) Straight Section
Connection Type
Built-In Interlocking Edge
Temp Limit
0 Degrees F - 160 Degrees F
Product Type
Spill Dike
Number of Connectors
0
Number of Corner Sections
0
Maximum Liquid Temperature Exposure
225 Degrees F

Description

LeakBlocker Dike,Yellow,2-1/4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.