Shop All Particulate Sorbent
Pig
Lite-Dri Loose Absorbent, 5 lb, PK8
Mfr # PLP218
Zoro # G8193254
product price: $92.65
/pk 8, $11.58/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 12 gal
- Container Type Bag
- Container Size 40 lb
- Composition Cellulose
Product Information
- Brand Pig
- MFR # PLP218
- Zoro # G8193254
- UPC # 036226014576
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 40 lb |
Details
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Cellulose, Container Type and Capacity 40 lb Bag, Weight 40 lb, Volume Absorbed per Pkg. 12 gal, Specialized Applications General Absorbent, Deodorizing No, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 4 Men's Composite Rubber Boot, Blue (26256)
- 3M Bayonet Cap 6880/37002(AAD), 1/pk (37002)
- BRADY Precut Label Roll Cartridge, Translucent (M5C-1000-427)
- HEAT FACTORY Face Mask, Orange, Universal (1780-BO)
- PIG PIG Loose Absorbent, 18 lb. (PLP206)
- PIG Absorb-&-Lock Loose Absorbent, 2 lb, PK4 (PLP500)
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- PIG PIG Loose Absorbent, Cellulose, Kaolin (PLP213-1)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- PIG Lite-Dri Loose Absorbent, 22 lb (PLP201)
- Pig Spill Control Supplies