
Lithium Battery Shipping Pillow, PK 20
Mfr # BAT110
Zoro # G215583128
product price: $209.99
/pk 20, $10.50/ea
Free Shipping & Returns
Key Features
Material
Post-Consumer Recycled Expanded Glass Beads, SMS
Color
Gray
UV Resistant
No
Latex Free
Yes
Specialized Applications
Shipping, Storage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAT110
Zoro #
G215583128
UPC #
036226069972
Country of Origin
Canada
Dimensions
Width
10 in
Length
10 in
Description
Product Type Not Applicable, Fluids Absorbed Not Applicable, Volume Absorbed Per Pad 19 3/16 oz, Volume Absorbed per Pkg. 0 gal, Volume Absorbed Per Pound Not Applicable, Material Post-Consumer Recycled Expanded Glass Beads, SMS, Number of Layers Not Applicable, Perforated Not Perforated, Package Quantity 20
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.