Loading Dock Spill Kit in High-Visib

  • Mfr # KIT2022
  • Zoro # G023782065
product price: 
$
715.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Hairnets Included
0
Number of Labels Included
0
Product Type
Loading Dock Spill Kit
Number of Pads Included
75
Number of Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KIT2022
Zoro #
G023782065
UPC #
036226072781
Country of Origin
United States

Dimensions

Wheel Size
7 in
Pad Width
15 in
Pad Length
20 in

Details

Item
Loading Dock Spill Kit in High-Visibility Mobile Container
Number of Hairnets Included
0
Number of Labels Included
0
Product Type
Loading Dock Spill Kit
Number of Pads Included
75
Number of Shelves
0
Number of Waste Labels Included
0
Lockable
No
Sock Filler Material
Vermiculite
Number of Scrapers Included
0
For Use With Mfr. Model Number
KIT2022
Cleaning Solution Container Type
Can
Wheel Tread Material
Rubber
Flame Resistant
No
Number of Shoe Covers Included
0
Container Type
Can
Number of Goggles
0
Cleaning Solution Included
No
Number of Leak Repair Kits
0
Number of Ties Included
0
Number of Wheels
2
Includes
(1) 20" W x 135' L PIG(R) Absorbent Mat Roll (MAT1820), (1) ext. dia. 4' x 1' H PIG(R) Portable Spill Containment Pool (PAK926-OR), (1) Instructions, (1) Orange Protection Cover, (1) Plastic Container with Wheels, (5) 18" W x 30" H Polyethylene Disposal Bags (BAG201-S), (75) 15" W x 20" L PIG(R) Absorbent Mat Pad (MAT203), (8) ext. dia. 3" x 4' L PIG(R) Blue Absorbent Sock (4048)
Container Capacity
240 L
Number of Caution Signs
0
Number of Aprons Included
0
Number of Wipes Included
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Sorbent Booms Included
0
Number of Safety Cones Included
0
Container Color
Orange
Number of Masks Included
0
Number of Pillows Included
0
Number of Tarps Included
0
Volume Absorbed Per Kit
46 gal
Number of Disposal Bags Included
5
Number of Tamperproof Seal Labels Included
0
Number of Drum Liners Included
0
Number of Coveralls Included
1
Fluids Absorbed - Socks
Universal
Product Weight
84 lb
Number of Scoops Included
0
Number of Sorbent Socks Included
8
Number of Face Shields Included
0
Number of Brooms Included
0
Specialized Applications
Universal
Number of Protective Gowns Included
0
Fluids Absorbed - Pads
Universal
Number of Pairs of Nitrile Gloves Included
0
Number of Mercury Aspirators Included
0
Number of Towels Included
0
Number of Dust Pans Included
0
Insert Weight
84 lb

Description

Loading Dock Spill Kit, Fluids Absorbed Universal, Specialized Applications Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 46 gal, Container Type Can, 240 L Container Capacity, Orange, Sorbents Included 84, PPE Included Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.