Shop PIG

Spill Kit, 48 gal, Cart, Yellow, 1

  • Mfr # KIT822
  • Zoro # G8029367

product price: 
$
1,349.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Fluids Absorbed
Acids, Bases
Container Type
Cart
Volume Absorbed Per Kit
48 gal
Number of Components
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT822
Zoro #
G8029367
UPC #
036226033218
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Acids, Bases
Container Type
Cart
Volume Absorbed Per Kit
48 gal
Number of Components
1
Includes
(10) 18 in x 30 in Polyethylene Disposal Bags, (10) Dry Loose Absorbents In Spill Pouch, (100) 15 in x 20 in Absorbent Mat Pads, (56) 11.8 in x 13 in All-Purpose Wipers, (6) External dia 3 in x 48 in Blue Absorbent Socks, 20 in x 135 ft Absorbent Mat Roll, Dustpan/Broom, External dia 3 in x 120 in Blue Absorbent Sock
Lockable
Yes
Spill Control - Fluids Absorbed
Chemical, Hazmat
Wheels
Yes
Number of Wheels
4
Volume Absorbed per Pkg.
47.7 gal
Portable
Yes
Static Dissipative
No
Series
KIT
Volume Absorbed Range
40 to 49 gal
UV Resistant
No
Container Color
Yellow
Number of Disposal Bags Included
10
Number of Wipes Included
56
Number of Pads Included
100
Number of Dust Pans Included
1
Granular Sorbent Container Type
Bag
Ph Tester Kit Included
No
Wheel Tread Material
HDPE, Rubber
Solidifier Included
No
Product Type
Spill Kit
Includes Mounting Fasteners
No
Overpack Drum Included
Drum Not Included
Epoxy Putty Included
Yes
Number of Sorbent Socks Included
7
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Loose Sorbent Material
Polypropylene
Vapor Suppressant Included
No
Neutralizer Included
No
Land Fill Disposable
No
Pad Material
Polypropylene
Number of Aprons Included
2
Number of Goggles
2
Empty or Filled
Filled
Number of Shelves
3
Number of Ties Included
10
Pillow/Sock Outside Skin Material
Polypropylene
Granular Sorbent Included
Yes
Granular Sorbent Composition Detail
Polypropylene
Product Weight
127 lb
Volume of Granular Sorbent Included
5 lb
Cleaning Solution Included
No
Pillow/Sock Filler Material
Polypropylene
Fluids Absorbed - Pads
Harsh Chemicals
Fluids Absorbed - Socks
Harsh Chemicals
Sorbents Included
(10) Dry Loose Absorbents In Spill Pouch, (100) 15 in x 20 in Absorbent Mat Pads, (6) External dia 3 in x 48 in Blue Absorbent Socks, 20 in x 135 ft Absorbent Mat Roll, External dia 3 in x 120 in Blue Absorbent Sock
Number of Pairs of Nitrile Gloves Included
2
PPE Included
(2) Aprons, (2) Economy Goggles, (2) Pairs of 13 in L Neoprene Gloves
Number of Brooms Included
1
Additional Components Included
(10) 18 in x 30 in Polyethylene Disposal Bags, (56) 11.8 in x 13 in All-Purpose Wipers, Dustpan/Broom
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated
Insert Weight
127 lb
Wire Color
Yellow

Dimensions

Height
50 1/4 in
Length
27 1/2 in
Width
29 3/4 in
Container Size
29 3/4 in W x 27 1/2 in L x 50 1/4 in H
Container Width
29 3/4 in
Pad Width
15 in
Container Length
27 1/2 in
Pad Length
20 in
Sock Length
48 in, 120 in
Sock Diameter
3 in
Wheel Size
8 in
Container Height
50 1/4 in

Description

PIG KIT822 is a filled spill kit in a yellow cart for use with acid and base spill response, including harsh chemicals and hazmat liquids. The kit is wheeled and lockable, with a 48 gal absorbency rating per kit, for storing and transporting spill response supplies in a wheeled cart.

Key Features:

  • 48 gal absorbency per kit; 47.7 gal absorbed per package
  • Designed for acids and bases; pads and socks are intended for use with harsh chemical spills
  • Yellow cart container with 4 wheels; 29 3/4 in. W x 27 1/2 in. L x 50 1/4 in. H
  • Includes 100 polypropylene pads, 7 sorbent socks, 56 wipes, and 10 dry loose absorbents in spill pouches
  • Loose sorbent and granular sorbent are polypropylene; includes one 5 lb bag of granular sorbent
  • Includes 10 polyethylene disposal bags and 10 ties
  • Includes 2 aprons, 2 goggles, and 2 pairs of nitrile gloves
  • Includes 1 broom, 1 dust pan, epoxy putty, and an emergency response handbook
  • Lockable cart with 3 shelves and 8 in. wheels with HDPE and rubber tread
  • Does not include cleaning solution, neutralizer, solidifier, vapor suppressant, pH tester kit, or overpack drum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.