Shop PIG

Loading Dock Spill Kit in High-Visib

  • Mfr # KIT2024
  • Zoro # G423781972

product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Number of Caution Signs
0
Number of Sorbent Socks Included
5
Number of Pairs of Nitrile Gloves Included
0
Number of Face Shields Included
0
Number of Disposal Bags Included
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT2024
Zoro #
G423781972
UPC #
036226072804
Country of Origin
United States
Item
Loading Dock Spill Kit in High-Visibility Mobile Container
Number of Caution Signs
0
Number of Sorbent Socks Included
5
Number of Pairs of Nitrile Gloves Included
0
Number of Face Shields Included
0
Number of Disposal Bags Included
5
Sock Filler Material
Vermiculite
Product Weight
48 lb
Number of Aprons Included
0
Number of Sorbent Booms Included
0
Number of Tamperproof Seal Labels Included
0
Number of Coveralls Included
1
Number of Labels Included
0
Number of Safety Cones Included
0
Includes
(1) 15" W x 90' L PIG(R) Absorbent Mat Roll (MAT12401), (1) Instructions, (1) Orange Protection Cover, (1) Plastic Container with Wheels, (5) - 18" W x 30" H Polyethylene Disposal Bags (BAG201-S), (5) ext. dia. 3" x 4' L PIG(R) Blue Absorbent Sock (4048), (50) 15" W x 20" L PIG(R) Absorbent Mat Pad (MAT203)
Number of Dust Pans Included
0
Number of Wipes Included
0
Number of Ties Included
0
Number of Tarps Included
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Product Type
Loading Dock Spill Kit
Container Color
Orange
Container Type
Can
Number of Goggles
0
Number of Leak Repair Kits
0
Number of Pillows Included
0
Number of Towels Included
0
Container Capacity
120 L
Cleaning Solution Container Type
Can
Flame Resistant
No
Number of Scrapers Included
0
Number of Shelves
0
Number of Drum Liners Included
0
Number of Brooms Included
0
Specialized Applications
Universal
Fluids Absorbed - Pads
Universal
Number of Hairnets Included
0
Number of Wheels
2
Lockable
No
Number of Shoe Covers Included
0
For Use With Mfr. Model Number
KIT2024
Fluids Absorbed - Socks
Universal
Number of Mercury Aspirators Included
0
Number of Protective Gowns Included
0
Wheel Tread Material
Rubber
Number of Scoops Included
0
Number of Waste Labels Included
0
Number of Masks Included
0
Number of Pads Included
50
Volume Absorbed Per Kit
27 gal
Insert Weight
48 lb

Dimensions

Pad Width
15 in
Pad Length
20 in
Wheel Size
7 in

Description

Loading Dock Spill Kit, Fluids Absorbed Universal, Specialized Applications Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 27 gal, Container Type Can, 120 L Container Capacity, Orange, Sorbents Included 56, PPE Included Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.