Medium Weight Mat, Black, Adhesive Backed
- Mfr # GRP72204-BK
- Zoro # G323720668
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Antimicrobial
No
NFSI High Traction Certified
Yes
Resistance Properties
Flame/Fire Resistant
Overall Length
20 ft
Anti-Slip Surface
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRP72204-BK
- Zoro #
- G323720668
- UPC #
- 036226074372
- Country of Origin
- United States
- Item
- Medium Weight, Black, Adhesive Backed Mat
- Antimicrobial
- No
- NFSI High Traction Certified
- Yes
- Resistance Properties
- Flame/Fire Resistant
- Anti-Slip Surface
- Yes
- Backing Material
- Adhesive Backed
- Standards
- 29 CFR 1910.22(a)(2), ADA Compliant, ANSI B101.1-2009, NFSI Certified
- Color
- Black
- Series
- Grippy
- Maximum Performance Temperature
- 120 Degrees F
- Fluids Absorbed
- Grease, Oils, Water
- Stripe Pattern
- Solid/No Stripes
- Minimum Performance Temperature
- 55 Degrees F
- Surface Material
- Polypropylene
- Underside Backing
- Proprietary Adhesive
- Indoor/Outdoor
- Indoor
- Edge Style
- Flat/Straight
- Absorbent Capacity
- 3.5 gal
- Surface Design
- Smooth
- Application
- this adhesive floor mat creates a safe, slip-resistant walking surface in entrances, aisleways, and wet areas like doorways, breakrooms, loading docks, and under fountains or beverage stations
- For Surface Type
- Indoor Use on Concrete, Vinyl, Linoleum, Tile and Laminate Flooring
- Reinforcement Material
- Adhesive Backing
Dimensions
- Overall Length
- 20 ft
- Thickness
- 1/16 in
- Overall Width
- 6 ft
Description
Medium Weight, Black, Adhesive Backed Mat, Antimicrobial No, Absorbent Capacity 3.5 gal, Anti-Slip Surface Yes, Application this adhesive floor mat creates a safe, slip-resistant walking surface in entrances, aisleways, and wet areas like doorways, breakrooms, loading docks, and under fountains or beverage stations, Backing Material Adhesive Backed, Color Black, Edge Style Flat/Straight, Face Material Weight Not Applicable, Fluids Absorbed Grease, Oils, Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.