Shop PIG
See all product information
Create Account
Microbial Oil-Water Separator, 1 gal, Jug
- Mfr # CLN942
- Zoro # G122935706
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Biodegradable
Yes
Cleaner Type
Oil Water Separators
Color
Yellow
pH Value
Neutral
Fragrance
Mild Citrus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLN942
- Zoro #
- G122935706
- UPC #
- 036226066384
- Country of Origin
- United States
- Biodegradable
- Yes
- Cleaner Type
- Oil Water Separators
- Color
- Yellow
- pH Value
- Neutral
- Fragrance
- Mild Citrus
- Primary Chemical
- Alkypolyglycoside
- VOC Content
- 0 %
- Rinse Required
- No
- Standards
- None
- Container Type
- Jug
- Item
- PIG Microbial Oil-Water Separator Remediator
- Recommended Dilution
- 32 fl oz per 2,000 gal. Separator Tank
- Septic System Safe
- Yes
- Wire Color
- Yellow
Dimensions
- Container Size
- 1 gal
Description
PIG Microbial Oil-Water Separator Remediator, Cleaner Type Oil Water Separators, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Not Applicable, Fragrance Mild Citrus, Product Label Separator Remediator, Product Series PIG(R) Remediator, Ready to Use/Concentrated Concentrated, Standards None, Biodegradable Yes, Color Yellow, Flash Point Not Applicable, NSF Rating Not Rated, Primary Chemical Alkypolyglycoside
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.