Microbial Oil-Water Separator, Jug, PK2
- Mfr # CLN941
- Zoro # G322935469
product price:Â
$
849.99
/pk of 2, $425.00/ea
Free Shipping & Returns
Key Features
Color
Yellow
Biodegradable
Yes
pH Value
Neutral
Container Type
Jug
Primary Chemical
Alkypolyglycoside
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLN941
- Zoro #
- G322935469
- UPC #
- 036226066377
- Country of Origin
- United States
Dimensions
- Container Size
- 2.5 gal
Details
- Color
- Yellow
- Biodegradable
- Yes
- Item
- PIG Microbial Oil-Water Separator Remediator
- pH Value
- Neutral
- Container Type
- Jug
- Primary Chemical
- Alkypolyglycoside
- Fragrance
- Mild Citrus
- Septic System Safe
- Yes
- Standards
- None
- Rinse Required
- No
- Cleaner Type
- Oil Water Separators
- VOC Content
- 0 %
- Recommended Dilution
- 32 fl oz per 2,000 gal. Separator Tank
- Wire Color
- Yellow
Description
PIG Microbial Oil-Water Separator Remediator, Cleaner Type Oil Water Separators, Container Type Jug, Container Size 2.5 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Not Applicable, Fragrance Mild Citrus, Product Label Separator Remediator, Product Series PIG(R) Remediator, Ready to Use/Concentrated Concentrated, Standards None, Biodegradable Yes, Color Yellow, Flash Point Not Applicable, NSF Rating Not Rated, Primary Chemical Alkypolyglycoside
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.