This item is Discontinued.

Pig Mobile Cart, 22 3/8in. W, Red, Polyethylene PLP1000-RD

Mobile Cart, 22 3/8in. W, Red, Polyethylene (Discontinued)

  • Mfr # PLP1000-RD
  • Zoro # G1891395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP1000-RD
Zoro #
G1891395
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
42 1/4 in
Width
22 3/8 in
Length
17 1/4 in

Details

Item
Mobile Cart
Color
Red
Material
Polyethylene
For Use With
Loose Absorbent Products

Description

Mobile Cart, Color Red, For Use With Loose Absorbent Products, Height 42 1/4 in, Length 17 1/4 in, Material Polyethylene, Width 22 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.